Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Stakpak NXO1215-7 Modular Straight Wall Container, 12"L x 15"W x 7-1/2"H, Green

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

ORBIS Stakpak NXO1215-7 Modular Straight Wall Container, 12"L x 15"W x 7-1/2"H, Green

Item #: WBB649749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Orbis Stakpak Modular Straight Wall Container, 12"L X 15"W X 7-1/2"H, Green

The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom style, fingertip handles on adjacent sides. 12"x15"x7" footprint. Available Colors: Green, Grey or Blue. Product Clearance: 6-13/16".

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES15
    • HEIGHT INCHES7-1/2
    • INSIDE BOTTOM LENGTH INCHES9-13/32
    • INSIDE BOTTOM WIDTH INCHES13
    • CAPACITY CUBIC FEET0.56
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FINISHGreen
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBERNXO1215-7-GN
    • PACKAGE QUANTITY1
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS2.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed