Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Lid for Straight Wall Stacking Container ELBD.43GY1 - 15-11/16"L x 11-13/16"W - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Schaefer Lid for Straight Wall Stacking Container ELBD.43GY1 - 15-11/16"L x 11-13/16"W - Pkg Qty 50

Item #: WBB1969213

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 17%
$4.59 each

Sold in packages of 50

Price: $229.50
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Lid for Straight Wall Stacking Container LTBD.43GY1 - 15-11/16"L x 11-13/16"W

Lid for Schaefer Straight Wall Stacking Container

Product Specifications

    • LENGTH INCHES15-11/16
    • WIDTH INCHES11-13/16
    • HEIGHT INCHES1
    • BRANDSSI-Schaefer
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERLTBD.43GY1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS0.25
    • accessory_typeCover and Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed