Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Stacking Transport Container 14/6-3 PL - 12-5/16"L x 8-5/16"W x 5-13/16"H - Yellow - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Schaefer Stacking Transport Container 14/6-3 PL - 12-5/16"L x 8-5/16"W x 5-13/16"H - Yellow - Pkg Qty 20

Item #: WBB1969203

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $238.00 Save up to 21%
$9.40 each

Sold in packages of 20

Price: $188.00
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Stacking Transport Container 14/6-3 PL - 12-5/16"L x 8-5/16"W x 5-13/16"H - Yellow

Schaefer Stacking Transport Containers protect, organize, store and transport food, packed goods, or loose parts. Sturdy FDA-Approved high-density polypropylene is impervious to most industry solvents and will not corrode or rot. Thick, uniform walls for stacking. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES12-5/16
    • WIDTH INCHES8-5/16
    • HEIGHT INCHES5-13/16
    • INSIDE LENGTH INCHES11-13/16
    • INSIDE WIDTH INCHES7-13/16
    • INSIDE HEIGHT INCHES5-1/8
    • CAPACITY LBS44
    • CAPACITY CUBIC FEET0.25
    • BRANDSSI-Schaefer
    • COLOR FINISHYellow
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER14/6-3 PL YELLOW
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS220
    • STYLESolid Base & Solid Sides
    • WEIGHT LBS1
    • APPROVED/CERTIFIEDFDA Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed