Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Straight Wall Stacking Container ELB6320.GY1 - 23-5/8"L x 15-11/16"W x 12-5/8"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Schaefer Straight Wall Stacking Container ELB6320.GY1 - 23-5/8"L x 15-11/16"W x 12-5/8"H - Pkg Qty 4

Item #: WBB1969212

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.80 Save up to 14%
$19.50 each

Sold in packages of 4

Price: $78.00
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Straight Wall Stacking Container ELB6320.GY1 - 23-5/8"L x 15-11/16"W x 12-5/8"H

Extremely sturdy, yet light as a feather. Ergonomically shaped grip openings. Stackable with or without optional lids. Maximize storage weight meeting the 40-lb. OSHA recommendation. 40-lb. loading capacity, 400-lb. stacking capacity.

Product Specifications

    • LENGTH INCHES23-5/8
    • WIDTH INCHES15-11/16
    • HEIGHT INCHES12-5/8
    • OUTSIDE TOP LENGTH INCHES23-5/8
    • OUTSIDE TOP WIDTH INCHES15-11/16
    • OUTSIDE HEIGHT INCHES12-5/8
    • CAPACITY LBS40
    • CAPACITY CUBIC FEET2.19
    • BRANDSSI-Schaefer
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERELB6320.GY1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Base & Solid Sides
    • WEIGHT LBS3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $18.00 more +
Item #: WBB444781
globalindustrial.com
Ships same day.
(0)
$24.00