Take 15% off your entire order!

Offer applied at checkout

Georg UTZ Small Load Container (SLC) 50-1512-75-0 - 15"L x 12"W x 7-1/2"H, Silver Grey

Georg UTZ Small Load Container (SLC) 50-1512-75-0 - 15"L x 12"W x 7-1/2"H, Silver Grey

Item #: WBB589068

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Georg UTZ Small Load Container (SLC) 50-1512-75-0 - 15"L x 12"W x 7-1/2"H, Silver Grey

Utz Small Load Containers (SLC) are designed and tested to AIAG RC-9 specification. These stackable straight wall containers are compatible with the standard AIAG 48" x 45" pallet. With multiple base, handle and lid options these containers can be customized to meet specific part transportation needs. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES12
  • HEIGHT INCHES7-1/2
  • INSIDE LENGTH INCHES13
  • INSIDE WIDTH INCHES9-9/16
  • INSIDE HEIGHT INCHES7-3/8
  • CAPACITY CUBIC FEET0.60
  • ASSEMBLYAssembled
  • BRANDGeorg UTZ, Inc.
  • COLOR FINISHSilver Gray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER50-1512-75-0
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • SERIESSLC
  • STACK AND/OR NESTStack
  • STACKED CAPACITY LBS500
  • STYLESolid Sides & Base
  • WEIGHT LBS2.3
  • APPROVED/CERTIFIEDAIAG RC-9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Georg UTZ Small Load Container (SLC) 50-1512-95-0 - 15"L x 12"W x 9-1/2"H, Silver Grey

Item #: B589069

Not Yet Rated

Usually ships in 7 to 10 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Georg UTZ Small Load Container (SLC) 50-1512-75-0 - 15"L x 12"W x 7-1/2"H, Silver Grey

Georg UTZ Small Load Container (SLC) 50-1512-75-0 - 15"L x 12"W x 7-1/2"H, Silver Grey

Item #: WBB589068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant