Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown 10 Gallon Tank

5 Gallon Batch & Process Tank with Lid

Rollover image to zoom in

Click image to enlarge

5 Gallon Batch & Process Tank with Lid

Item #: WBB969515

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $33.95
Clearance Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
5 Gallon Batch & Process Tank with Lid

Practical for storing and dispensing a variety of industrial liquids. Manufactured of UV protected polyethylene that will not rust. Easy to read fill lines. Lids included. Optional spigot available for easy dispensing, sold separately.

Product Specifications

    • HEIGHT INCHES13-5/8
    • CAPACITY GALLONS5
    • ASSEMBLYAssembled
    • BRANDDixie Poly-Drum
    • COLOR FINISHTranslucent White
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES11-3/4
    • GRADUATION GALLONS5
    • MANUFACTURERS PART NUMBERBTP-5
    • PRODUCT GROUPTanks
    • THICKNESS INCHES3/16
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!