Take 15% off your entire order!

Offer applied at checkout

Saint Gobain HDPE Heavyweight, 275 Gal., Cylindrical Tank w/Cover, 42"Dia. x 49"H, 1/4"Wall, Black

Shown in White

Saint Gobain HDPE Heavyweight, 275 Gal., Cylindrical Tank w/Cover, 42"Dia. x 49"H, 1/4"Wall, Black

Item #: WBB875040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • HDPE
  • PP
  • XLPE

HDPE

  • SELECT
  • Black (Pigmented)
  • White (Natural)

Black (Pigmented)

$1,188.99 up to 12% OFF

Price: $1,050.00

$175.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,050.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Saint Gobain HDPE Heavyweight, 275 Gal., Cylindrical Tank w/Cover, 42"Dia. x 49"H, 1/4"Wall, Black

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.

Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES42
  • HEIGHT INCHES49
  • OUTSIDE DIAMETER INCHES42
  • OUTSIDE HEIGHT INCHES49
  • CAPACITY GALLONS275
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FINISHBlack (Pigmented)
  • CONSTRUCTIONHDPE
  • DIAMETER INCHES42
  • GRADUATION GALLONS25
  • GRADUATION LITERS100
  • MANUFACTURERS PART NUMBER18100-0275
  • PACKAGE QUANTITY1
  • PRODUCT GROUPTanks
  • STYLEFlat-Bottom Cylindrical Tank
  • THICKNESS INCHES1/4
  • WEIGHT LBS101
  • APPROVED/CERTIFIEDFDA 21 CFR 177.1520
  • TEMPERATURE TOLERANCE140°F/60°C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Saint Gobain HDPE Heavyweight, 360 Gal., Cylindrical Tank w/Cover, 48"Dia. x 49"H, 1/4"Wall, White

Item #: B875005

Not Yet Rated

Usually ships in 15 to 18 days

$1,227.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain HDPE Heavyweight, 275 Gal., Cylindrical Tank w/Cover, 42"Dia. x 49"H, 1/4"Wall, Black

Saint Gobain HDPE Heavyweight, 275 Gal., Cylindrical Tank w/Cover, 42"Dia. x 49"H, 1/4"Wall, Black

Item #: WBB875040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant