Take 15% off your entire order!

Offer applied at checkout

Saint Gobain PP, 250 Gal., Conical-Bottom Tank w/Cover, 43"Dia. x 54"H, 5/16"Wall, Off White

Shown in White

Saint Gobain PP, 250 Gal., Conical-Bottom Tank w/Cover, 43"Dia. x 54"H, 5/16"Wall, Off White

Item #: WBB875138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • PP
  • HDPE

PP

$1,806.93 up to 12% OFF

Price: $1,596.00

$266.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,596.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Saint Gobain PP 250 Gal. Conical-Bottom Tank w/Cover 43"Dia. x 54"H 5/16"Wall Off White

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.

Conical-Bottom Tanks features 30" cone angle complete drainage of solids better dispersal of solids. Easy installation of welded or bulkhead fittings. Require metal stand. Clearance from floor to bottom of tank 18" (12" on 10 gallon tank). Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • LENGTH INCHES43
  • WIDTH INCHES43
  • HEIGHT INCHES54
  • OUTSIDE DIAMETER INCHES43
  • OUTSIDE HEIGHT INCHES54
  • CAPACITY GALLONS250
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FINISHOff White (Natural)
  • CONSTRUCTIONPP
  • DIAMETER INCHES43
  • GRADUATION GALLONS25
  • GRADUATION LITERS100
  • MANUFACTURERS PART NUMBER16220-0250
  • PACKAGE QUANTITY1
  • PRODUCT GROUPTanks
  • STYLEConical-Bottom Tank
  • THICKNESS INCHES5/16
  • WEIGHT LBS112
  • APPROVED/CERTIFIEDFDA 21 CFR 177.1520
  • TEMPERATURE TOLERANCE220°F/104°C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Saint Gobain PP, 400 Gal., Conical-Bottom Tank w/Cover, 56"Dia. x 52"H, 3/8"Wall, Off White

Item #: B874965

Not Yet Rated

Usually ships in 15 to 18 days

$1,920.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain PP, 250 Gal., Conical-Bottom Tank w/Cover, 43"Dia. x 54"H, 5/16"Wall, Off White

Saint Gobain PP, 250 Gal., Conical-Bottom Tank w/Cover, 43"Dia. x 54"H, 5/16"Wall, Off White

Item #: WBB875138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant