Take 15% off your entire order!

Offer applied at checkout

Saint Gobain XLPE Heavyweight, 7.5 Gal., Cylindrical Tank w/Cover, 12"Dia. x 18"H, 3/16"Wall, Yellow - Pkg Qty 3

Saint Gobain XLPE Heavyweight, 7.5 Gal., Cylindrical Tank w/Cover, 12"Dia. x 18"H, 3/16"Wall, Yellow - Pkg Qty 3

Item #: WBB875019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/16
  • 3/32

3/16

  • SELECT
  • HDPE
  • PP
  • XLPE

XLPE

  • SELECT
  • Black (Pigmented)
  • White (Natural)
  • Yellow (Natural)

Yellow (Natural)

$128.95 ea.

Price: $386.85 / Pkg of 3

Save $19.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saint Gobain XLPE Heavyweight, 7.5 Gal., Cylindrical Tank w/Cover, 12"Dia. x 18"H, 3/16"Wall, Yellow

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.

Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • LENGTH INCHES12
  • WIDTH INCHES12
  • HEIGHT INCHES18
  • OUTSIDE DIAMETER INCHES12
  • OUTSIDE HEIGHT INCHES18
  • CAPACITY GALLONS7.5
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FINISHYellow (Natural)
  • CONSTRUCTIONXLPE
  • DIAMETER INCHES12
  • GRADUATION GALLONS0.5
  • GRADUATION LITERS--
  • MANUFACTURERS PART NUMBER11300-0007
  • PACKAGE QUANTITY3
  • PRODUCT GROUPTanks
  • STYLEFlat-Bottom Cylindrical Tank
  • THICKNESS INCHES3/16
  • WEIGHT LBS8
  • APPROVED/CERTIFIED--
  • TEMPERATURE TOLERANCE140°F/60°C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain XLPE Heavyweight, 7.5 Gal., Cylindrical Tank w/Cover, 12"Dia. x 18"H, 3/16"Wall, Yellow - Pkg Qty 3

Saint Gobain XLPE Heavyweight, 7.5 Gal., Cylindrical Tank w/Cover, 12"Dia. x 18"H, 3/16"Wall, Yellow - Pkg Qty 3

Item #: WBB875019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant