Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuter Flip Out Bin Revolving Tower RFO-636, 36 Compartments
See all 2 items in product family

Shuter Flip Out Bin Revolving Tower RFO-636, 36 Compartments

Item #: WBB1044919

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 20%
Price: $ 272.95
Product Information
Customer Review
Product Q&A
Accessories
Shuter Flip Out Bin Revolving Tower, 36 Compartments

Tower utilizes flip out bins plus square-shape perforated plate on the sides for small work/tool hanging.

Product Specifications

    • WIDTH INCHES20-13/32
    • DEPTH INCHES17-11/16
    • HEIGHT INCHES20-7/8
    • ASSEMBLYAssembled
    • BIN COLORClear
    • BIN QUANTITY (BIN SIZE)36(3-11/16 x 3-13/16 x 3-5/16)
    • BRANDShuter
    • COLOR FINISHWhite
    • COMPARTMENTS36
    • CONSTRUCTIONSteel, ABS, PS
    • FRAME COLORGray
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERRFO-636
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPTip Out Bins
    • SERIESRFO
    • TYPERack
    • WEIGHT LBS33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!