Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnetic Planning Board Kit - 1x2 Grid -36"W x 24"H - Steel Surface

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Magnetic Planning Board Kit - 1x2 Grid -36"W x 24"H - Steel Surface

Item #: WBB1141368

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $219.99 Save up to 59%
Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Magnetic 1x2 Grid Planner W/Kit, Steel Surface, 36"W x 24"H

Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy with our many grid formats.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONMagnetic 1x2 Grid Planner W/Kit
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMA0392830A
    • MOUNT TYPEEasy 4-corner mounting system, hardware included.
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Eh.

Your review: The molded components of the shelf are too small to fit the metal shelf. Therefore, you can't assemble or attach the shelf to the board. Mine arrived with a big dent in it as well.

Pros: Nice size. Even with the dent it is sturdy. Easy to hang.

Cons: Can not attach the shelf.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed