Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell Taymac MM410C, One Gang, 16-in-1, In-Use Cover, Clear

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hubbell Taymac MM410C, One Gang, 16-in-1, In-Use Cover, Clear

Item #: WBB2024375

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90
Product Information
Customer Review
Product Q&A
Hubbell Taymac MM410C, One Gang, 16-in-1, In-Use Cover, Clear

TayMac Clear One-Gang 16-in-1 weatherproof non-metallic while-in-use device covers provide weatherproof protection when an outlet is in use. While-in-use covers are made are made from high-impact polycarbonate construction providing maximum durability. An attached gasket, mounting hardware, and installation instructions are included.

Product Specifications

    • BRANDHubbell-TayMac
    • COLOR FINISHClear
    • WIDTH INCHES4
    • DEPTH INCHES3.25
    • HEIGHT INCHES5.5
    • MANUFACTURERS PART NUMBERMM410C
    • TYPEWeatherproof
    • MOUNT ALLIGNMENTHorizontal/Vertical
    • NUMBER OF GANGSOne
    • LOCKABLE TABYes
    • NEMA RATING3R
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!