Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Storage Rack Welded Upright, 36"Dx96"H, Gray

Bulk Storage Rack Welded Upright, 36"Dx96"H, Gray

Item #: WBB279950

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.70 Save up to 30%
Price: $ 78.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bulk Storage Rack Welded Upright, 36"Dx96"H, Gray

Choose fully welded set-up or K.D. upright.Welded upright has tubular bracing, mig-welded to post for durability and quick installation. Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Made In USA

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES36
    • HEIGHT INCHES96
    • CAPACITY LBS10,000
    • COLOR FINISHGray
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD64365
    • PACKAGE QUANTITY1
    • TYPEWelded Upright
    • WEIGHT LBS27.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!