Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy-Duty Beam, 12-Gauge, 96"Wx4-5/8"H, Gray (2) pcs

Extra Heavy-Duty Beam, 12-Gauge, 96"Wx4-5/8"H, Gray (2) pcs

Item #: WBB280666

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.91 Save up to 32%
Price: $ 76.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Extra Heavy-Duty Beam, 12-Gauge, 96"Wx4-5/8"H, Gray

Unique beam design increases strength and load capacity, resists tipping and eliminates wasted space.. Beam clips are mig-welded for added strength. Fold in lock tab easily engages for security against displacement. Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Made In USA

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES--
    • HEIGHT INCHES4-5/8
    • CAPACITY LBS3,300
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD62296
    • PACKAGE QUANTITY2
    • TYPEExtra Heavy-Duty Beam
    • WEIGHT LBS20.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!