Heavy-Duty Beam, 14-Gauge, 60"Wx3-5/8"H, Gray (2) pcs

Heavy-Duty Beam, 14-Gauge, 60"Wx3-5/8"H, Gray (2) pcs

Item #: WBB280794

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.70 Save up to 29%
Price: $ 51.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty Beam, 14-Gauge, 60"Wx3-5/8"H, Gray

Unique beam design increases strength and load capacity, resists tipping and eliminates wasted space.. Beam clips are mig-welded for added strength. Fold in lock tab easily engages for security against displacement. Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Made In USA

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES--
    • HEIGHT INCHES3-5/8
    • CAPACITY LBS2,600
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD62160
    • PACKAGE QUANTITY2
    • TYPEHeavy-Duty Beam
    • WEIGHT LBS8.6
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!