Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Profile Beam, 48"Wx2"H, Gray (2) pcs

Low Profile Beam, 48"Wx2"H, Gray (2) pcs

Item #: WBB280365

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.20 Save up to 32%
Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Low Profile Beam, 48"Wx2"H, Gray

Low-profile beams offer light weight, high-density alternative for commercial applications. Narrow height design increases vertical storage capacity.Capacities shown are maximum safe evenly distributed static loads per pair of beams with front-to-back support. Upright capacities are based on beam centers no greater than 36". Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES--
    • HEIGHT INCHES2
    • CAPACITY LBS665
    • COLOR FINISHGray
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD62048
    • PACKAGE QUANTITY2
    • TYPELow Profile Beam
    • WEIGHT LBS5.9
    • accessory_typeBeam
    • CAPACITY665

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!