Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco AWT7523, Working Table, 76"L x 24"W x 40"H, 660 lbs Cap
See all 2 items in product family

Abaco AWT7523, Working Table, 76"L x 24"W x 40"H, 660 lbs Cap

Item #: WBB1857094

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 522.11
Product Information
Customer Review
Product Q&A
Abaco AWT7523, Working Table, 76"L x 24"W x 40"H, 660 lbs Cap

The Abaco work tables are rubber lined sturdy working tables. They have independent adjustable feet, are constructed of 17 gauge 2"x 2" square tubing. The table is made with connection pockets to connect multiple tables in different configurations. Working load limit per table is 660 lbs. Tables collapse for easy transport.

Product Specifications

    • LENGTH INCHES76
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS660
    • BRANDAbaco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAWT7523
    • PACKAGE QUANTITY1
    • WEIGHT LBS150
    • WARRANTY1 Year
    • COLOROrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!