Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco BSR010-Pole, Bundle Rack Pole with rubber cap 59" 6,000 lbs Cap
See all 18 items in product family

Abaco BSR010-Pole, Bundle Rack Pole with rubber cap 59" 6,000 lbs Cap

Item #: WBB1857090

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.60
Product Information
Customer Review
Product Q&A
Abaco BSR010-Pole, Bundle Rack Pole with rubber cap 59" 6,000 lbs Cap

Abaco Bundle Rack Pole is 2"x4"2x59" and 6mm thick steel with rubber cap. This pole it to be used with the Abaco Bundle Rack (BSR010)

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES4
    • HEIGHT INCHES59
    • CAPACITY LBS24000
    • BRANDAbaco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBSR010-Pole
    • PACKAGE QUANTITY1
    • WEIGHT LBS45
    • WARRANTY1 Year
    • COLOROrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!