Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco RSR-Pole, Rhino Slab Rack Pole with rubber cap 59" 6,000 lbs Cap
See all 18 items in product family

Abaco RSR-Pole, Rhino Slab Rack Pole with rubber cap 59" 6,000 lbs Cap

Item #: WBB1857108

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Abaco RSR-Pole, Rhino Slab Rack Pole with rubber cap 59" 6,000 lbs Cap

Abaco Rhino Slab Rack Pole is 2"x2"2x59" and 4mm thick steel with rubber cap. This pole it to be used with the Abaco Rhino Slab Rack (RSR010 or RSR10R)

Product Specifications

    • HEIGHT INCHES59
    • CAPACITY LBS6000
    • BRANDAbaco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRSR-Pole
    • PACKAGE QUANTITY1
    • WEIGHT LBS18
    • ACCESSORY LENGTH INCHES2
    • ACCESSORY WIDTH INCHES2
    • WARRANTY1 Year
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed