discount codeFree shipping over 300

Applied at checkout

Abaco SRK-010-Pole, Slab Rack Pole 59", 6,000 lbs Cap

Abaco SRK-010-Pole, Slab Rack Pole 59", 6,000 lbs Cap

Item #: WBB1857106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Abaco SRK-010-Pole, Slab Rack Pole 59", 6,000 lbs Cap

Abaco Slab Rack Pole is 2"x2"2x59" and 4mm thick steel with a rubber cap. This pole it to be used with the Abaco Slab Rack (SRK010 or SRK10R)

Product Specifications

  • HEIGHT INCHES59
  • CAPACITY LBS6000
  • BRANDAbaco
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSRK-010-Pole
  • PACKAGE QUANTITY1
  • WEIGHT LBS18
  • ACCESSORY LENGTH INCHES2
  • WARRANTY1 Year
  • ACCESSORY WIDTH INCHES2
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Abaco SRK-010-Pole, Slab Rack Pole 59", 6,000 lbs Cap

Abaco SRK-010-Pole, Slab Rack Pole 59", 6,000 lbs Cap

Item #: WBB1857106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top