discount codeFree shipping over 300

Applied at checkout

Abaco SRK10R, Slab Rack with Rubber Lined Poles, 118"L x 7"W x 60"H, 30,000 lbs Cap

Abaco SRK10R, Slab Rack with Rubber Lined Poles, 118"L x 7"W x 60"H, 30,000 lbs Cap

Item #: WBB1857101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,590.00

Quantity

Popular item in this category

Customers Also Viewed

Abaco SRK10R, Slab Rack with Rubber Lined Poles, 118"L x 7W x 60" 30,000 lbs Cap

The Slab Rack is ideal for shops with limited storage as it can handle many pieces of different sized materials. The rack consist of two steel bases 118 1/8" long and 20 poles with rubber lining to protect the stored material. Poles are 2 x 2 x 59 3/8" and 4mm thick. You can store up to 6,000 lbs between poles with a max working load for the set at 30,000 lbs. There are a total of 11 slots per base with 9 1/2 " between each slot.

Product Specifications

  • LENGTH INCHES118
  • WIDTH INCHES7
  • HEIGHT INCHES60
  • CAPACITY LBS30000
  • BRANDAbaco
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSRK10R
  • PACKAGE QUANTITY1
  • WEIGHT LBS750
  • WARRANTY1 Year
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Abaco SRK10R, Slab Rack with Rubber Lined Poles, 118"L x 7"W x 60"H, 30,000 lbs Cap

Abaco SRK10R, Slab Rack with Rubber Lined Poles, 118"L x 7"W x 60"H, 30,000 lbs Cap

Item #: WBB1857101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top