Bar Storage Rack Add-On Double Sided

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bar Storage Rack Add-On Double Sided

Item #: WB245651

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 346.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BAR STOCK STORAGE RACKS
Double Sided Add-On Rack
Conveniently store bars, lumber, pipes and more on one storage system with these bar storage racks. These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10" height clearance between arms. Double Sided Rack allows access from both sides. Measures 84"W x 39"D x 81"H overall. Add-On Rack includes 1 upright, 1 set of bracing and 6 arms on both sides of upright to create rows of storage racks.

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES39
    • HEIGHT INCHES81
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Sided
    • INSIDE HEIGHT INCHES10
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBERBAR-A-84-D
    • MODEL245651
    • SHELF CAPACITY LBS2000
    • OPENINGS7
    • WEIGHT LBS155
    • COLORBlue
    • SHELF MAX CAP1500 lbs. to 2000 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!