Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expandable Vertical Starter Bar Rack, 59"H, 4000 lbs. Capacity
See all 4 items in product family

Expandable Vertical Starter Bar Rack, 59"H, 4000 lbs. Capacity

Item #: WBB660181

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 411.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Expandable Vertical Starter Bar Rack, 59"H, 4000 lbs. Capacity

Order Starter rack then Extension rack for added width. Weight capacity is 4000 lbs total evenly distributed load. Each rack includes (3) adjustable dividers. Dividers are adjustable on 4-1/2" centers. Dividers are 1" wide each. Multiple units may be joined in-line or back-to-back. Ships knock-down; assembly required.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES22
    • HEIGHT INCHES59
    • CAPACITY LBS4000
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREVR-59-S
    • TYPEStarter Bar Rack
    • WEIGHT LBS128
    • CAPACITY4000
    • COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!