Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Internestable Rack, 48"W X 48"D W/30"-36"H Adjustable Posts, 4000 lbs. Capacity
See all 7 items in product family

Internestable Rack, 48"W X 48"D W/30"-36"H Adjustable Posts, 4000 lbs. Capacity

Item #: WBB660184

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 860.00
Product Information
Customer Review
Product Q&A
Internestable Rack, 48"W X 48"L W/30"-36"H Adjustable Posts, 4000 lbs. Capacity

Unique transport and storage racks will stack and nest for maximum versatility. Remove or change post height depending on application. All heights noted are for load heights. Each unit features a uniform capacity of 4,000 pounds. Design allows for stacking up to two (2) units high. Solid steel deck construction. Rugged welded steel construction with painted blue finish.  Large target and pintle for speedy alignment. Units are available with fork lift pockets, solid decking and caster kits upon request. Powder coat blue finish.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES24
    • CAPACITY LBS4000
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERNEST-F-4848
    • TYPEInternestable Rack
    • WEIGHT LBS150
    • CAPACITY4000
    • COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!