Internestable Rack Base, 48"W X 48"D, 4000 lbs. Capacity
See all 7 items in product family

Internestable Rack Base, 48"W X 48"D, 4000 lbs. Capacity

Item #: WBB660167

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 556.00
Product Information
Customer Review
Product Q&A
Internestable Rack Base, 48"W X 48"L, 4000 lbs. Capacity

Unique transport and storage racks will stack and nest for maximum versatility. Remove or change post height depending on application. All heights noted are for load heights. Each unit features a uniform capacity of 4,000 pounds. Design allows for stacking up to two (2) units high. Solid steel deck construction. Rugged welded steel construction with painted blue finish.  Large target and pintle for speedy alignment. Units are available with fork lift pockets, solid decking and caster kits upon request. Powder coat blue finish.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES24
    • CAPACITY LBS4000
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBASE-4848
    • TYPEInternestable Rack Base
    • WEIGHT LBS90
    • CAPACITY4000
    • COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!