Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil - Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Galvanized

Rollover image to zoom in

Click image to enlarge

Vestil - Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Galvanized

Item #: WBB2264948

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 901.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Vestil - Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Galvanized

These Vestil Galvanized Cantilever Rack systems are ideal for distributing and industrial settings.  The galvanized steel design minimizes rust while providing a strong construction.  The adjustable rack arms can be adapted to a customized position allowing the unit to fit the needs of individual circumstances.  *Capacity is per level.

Set Includes:
  • (2) MU-C-8-24-G 8' High Single Sided Uprights
  • (1) MB-C-8-48-G Brace Set
  • (4) MSA-C-24-G 24" Arms


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES37
    • HEIGHT INCHES96
    • CAPACITY LBS5300
    • ARM CAPACITY600
    • ARM LENGTH24
    • ARM QUANTITY4
    • ARM TYPEStraight
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMU-C-8-24-G-SET
    • TYPESingle Sided
    • WEIGHT LBS452
    • LEVELS2
    • CAPACITY TYPEMedium Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!