Take 15% off your entire order!

Offer applied at checkout

Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Baked Enamel

Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Baked Enamel

Item #: WBB2264954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,094.00

$182.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,094.00 or save 5% on purchase.

Quantity

Customers Also Viewed

- Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Baked Enamel

These Cantilever Racks are ideal for eliminating storage problems. The steel constructed design allows for quick and efficient handling by forklift or by hand. The rack includes pre-drilled holes, adjustable arms for access to variable heights, and front lipped arms to prevent items from falling. Available in both single sided and double sided units with the option of standard, medium, or heavy duty construction. Baked-in powder-coated toughness. *Capacity is per level.

Set Includes:
  • (2) MU-C-8-24 8' High Single Sided Uprights
  • (1) MB-C-8-48 Brace Set
  • (4) MSA-C-24 24" Arms


Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES37
  • HEIGHT INCHES96
  • CAPACITY LBS5300
  • ARM CAPACITY600
  • ARM LENGTH24
  • ARM QUANTITY4
  • ARM TYPEStraight
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMU-C-8-24-SET
  • TYPESingle Sided
  • WEIGHT LBS452
  • LEVELS2
  • COLORBlue/Orange
  • CAPACITY TYPEMedium Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cantilever Rack MD Single Sided Unit, 6'H x 24" Arms, 5,500 lb Cap. Baked Enamel

Item #: B2264955

Not Yet Rated

Usually ships in 4 to 7 days

$932.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Baked Enamel

Cantilever Rack MD Single Sided Unit, 8'H x 24" Arms, 5,300 lb Cap. Baked Enamel

Item #: WBB2264954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant