Take 15% off your entire order!

Offer applied at checkout

Cantilever Rack SD Single Sided Unit, 8'H x 24" Arms, 3,500 lb Cap. Baked Enamel

Cantilever Rack SD Single Sided Unit, 8'H x 24" Arms, 3,500 lb Cap. Baked Enamel

Item #: WBB2264947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $579.00

$96.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $579.00 or save 5% on purchase.

Quantity

Customers Also Viewed

- Cantilever Rack SD Single Sided Unit, 8'H x 24" Arms, 3,500 lb Cap. Baked Enamel

These Cantilever Racks are ideal for eliminating storage problems. The steel constructed design allows for quick and efficient handling by forklift or by hand. The rack includes pre-drilled holes, adjustable arms for access to variable heights, and front lipped arms to prevent items from falling. Available in both single sided and double sided units with the option of standard, medium, or heavy duty construction. Baked-in powder-coated toughness. *Capacity is per level.

Set Includes:
  • (2) SU-C-8-24 8' High Single Sided Uprights
  • (1) SB-C-8-48 Brace Set
  • (4) SSA-C-24 24" Arms


Product Specifications

  • WIDTH INCHES62
  • DEPTH INCHES34
  • HEIGHT INCHES96
  • CAPACITY LBS3500
  • ARM CAPACITY400
  • ARM LENGTH24
  • ARM QUANTITY4
  • ARM TYPEStraight
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSU-C-8-24-SET
  • TYPESingle Sided
  • WEIGHT LBS340
  • LEVELS2
  • COLORBlue/Orange
  • CAPACITY TYPEStandard Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cantilever Rack SD Single Sided Unit, 6'H x 24" Arms, 5,500 lb Cap. Baked Enamel

Item #: B2264945

(1)

Usually ships in 5 to 8 days

$497.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cantilever Rack SD Single Sided Unit, 8'H x 24" Arms, 3,500 lb Cap. Baked Enamel

Cantilever Rack SD Single Sided Unit, 8'H x 24" Arms, 3,500 lb Cap. Baked Enamel

Item #: WBB2264947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant