Shelf sold separately

Corrosion Resistant Cantilever Rack - Adjustable Width Uprights & Frame (Only)

Rollover image to zoom in

Click image to enlarge

Corrosion Resistant Cantilever Rack - Adjustable Width Uprights & Frame (Only)

Item #: WB235CP1

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CORROSION RESISTANT CANTILEVER RACK UPRIGHTS & FRAME
Versatile cantilever rack offers 600 lb. capacity per pair of arms. Frame can be adjusted to 36", 48", 60" or 72" widths. 72" tall with 27"D x 8 1/2"H base. Order 1 frame and quantity of straight or inclined arms (20 degrees) as needed. Straight arms are for square or flat items, inclined arms are suitable for round stock or pipes. Rugged 12 gauge steel construction finished with a Blue Epoxy powder coat to resist corrosion. Suitable for use in coolers, freezers and dry storage areas.

Wire shelves sold separately.

Product Specifications

    • WIDTH INCHESAdjustable
    • DEPTH INCHES27
    • HEIGHT INCHES72
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL235947
    • SHELF CAPACITY LBS600
    • TYPESingle Sided Upright
  • Optional straight arms store square or flat items (sold separately).
  • Optional 20 degree inclined arms hold pipes and other round stock materials (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

solidly built and strong

Your review: handily holds poles and is space savvy

Is this review helpful?

corrosion resistant cantilever rack

Your review: We bought 2 of these to see how well we liked them. They came in and were so nice that we bought 2 more sets. they are nice looking, strong and esy to set up.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!