Single Sided Upright Cantilever Rack, 49" D x 8' H, 18300 Lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Single Sided Upright Cantilever Rack, 49" D x 8' H, 18300 Lbs Capacity

Item #: WB482206

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 363.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY-DUTY CANTILEVER RACK
SINGLE SIDED UPRIGHT
The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7-gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy.

Product Specifications

    • DEPTH INCHES49
    • HEIGHT FEET8
    • CAPACITY LBS18300 & 16000
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • COMPATIBLE ARM LENGTH INCHES30 & 36
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERU849
    • MODEL482206
    • TYPESingle Sided Upright
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!