Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy Manufacturing-VTC Series - 50104UB 36-1/4"W x 23-7/8"D Open Tool Trolley w/o Tool holder Set

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Kennedy Manufacturing-VTC Series - 50104UB 36-1/4"W x 23-7/8"D Open Tool Trolley w/o Tool holder Set

Item #: WBB1953931

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $639.00 ea.
6+ $599.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kennedy Manufacturing 50104UB 36-1/4"W x 23-7/8"D Open Tool Trolley w/o Tool holder Set

(4) Tolboard Panels with Mounted End Handle, (4) 5" x 1-1/4" Casters. Raised Edges at base for storage of larger items.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES52
    • COLOR FINISHUtility Blue
    • BRANDKennedy®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER50104UB
    • PACKAGE QUANTITY1
    • WEIGHT LBS88
    • WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!