Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bott 15200267 Angled Peg Hooks For Perfo Panels - Package Of 10 - 1"L

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Bott 15200267 Angled Peg Hooks For Perfo Panels - Package Of 10 - 1"L

Item #: WBB2047975

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Bott 15200267 Angled Peg Hooks For Perfo Panels - Package Of 10 - 1"L

These peg hooks provide tool storage and organization for garages, warehouses, assembly lines, and other similar applications. The hooks lock onto steel tool board panels and will not separate when tools are removed. Includes the necessary clips for securing accessories. Steel construction for strength and reliability. Package quantity is 10. Zinc plated color finish.

Product Specifications

    • BRANDBott
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER15200267
    • PACKAGE QUANTITY10
    • TYPEAngled Peg Hook
    • ACCESSORY HEIGHT INCHES--
    • COLORZinc
    • ACCESSORY LENGTH INCHES1
    • ACCESSORY DEPTH INCHES--
    • ACCESSORY WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!