Take 15% off your entire order!

Offer applied at checkout

Bott 02513017 Tilt Bins - 23-5/8 X 3-5/8 X 4-1/2" - (6) Bins - With Perfo Panel Fixing Bracket

Bott 02513017 Tilt Bins - 23-5/8 X 3-5/8 X 4-1/2" - (6) Bins - With Perfo Panel Fixing Bracket

Item #: WBB2043157

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $38.95

Clearance Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bott 02513017 Tilt Bins - 23-5/8 X 3-5/8 X 4-1/2" - (6) Bins - With Perfo Panel Fixing Bracket

These bins are designed for small content storage and organization for residential, industrial, manufacturing, and other applications. The plastic construction provides impact and corrosion resistance for harsh working conditions. The 6 individual compartments tilt 45° allowing easy part access. The fixing bracket mounts to perfo panels for convenient bin access. Features a removable bin design for easy maintenance. Red color finish.

Product Specifications

  • BRANDBott
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER02513017
  • PACKAGE QUANTITY1
  • TYPETilt Bin
  • ACCESSORY LENGTH INCHES--
  • ACCESSORY HEIGHT INCHES4-1/2
  • ACCESSORY WIDTH INCHES23-5/8
  • ACCESSORY DEPTH INCHES3-5/8
  • COLORRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bott 02513017 Tilt Bins - 23-5/8 X 3-5/8 X 4-1/2" - (6) Bins - With Perfo Panel Fixing Bracket

Bott 02513017 Tilt Bins - 23-5/8 X 3-5/8 X 4-1/2" - (6) Bins - With Perfo Panel Fixing Bracket

Item #: WBB2043157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant