Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bott 02513019 Tilt Bins - 23-5/8 X 7 X 8-1/8" - (4) Bins - With Perfo Panel Fixing Bracket

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Bott 02513019 Tilt Bins - 23-5/8 X 7 X 8-1/8" - (4) Bins - With Perfo Panel Fixing Bracket

Item #: WBB2043159

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Bott 02513019 Tilt Bins - 23-5/8 X 7 X 8-1/8" - (4) Bins - With Perfo Panel Fixing Bracket

These bins are designed for small content storage and organization for residential, industrial, manufacturing, and other applications. The plastic construction provides impact and corrosion resistance for harsh working conditions. The 4 individual compartments tilt 45° allowing easy part access. The fixing bracket mounts to perfo panels for convenient bin access. Features a removable bin design for easy maintenance. Red color finish.

Product Specifications

    • BRANDBott
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER02513019
    • PACKAGE QUANTITY1
    • TYPETilt Bin
    • COLORRed
    • ACCESSORY HEIGHT INCHES8-1/8
    • ACCESSORY LENGTH INCHES--
    • ACCESSORY DEPTH INCHES7
    • ACCESSORY WIDTH INCHES23-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!