Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triton LB1-TKit (2) 18 ga Tan Steel Square Hole Pegboard W/ (46 pc) LocHook Set
See all 59 items in product family

Triton LB1-TKit (2) 18 ga Tan Steel Square Hole Pegboard W/ (46 pc) LocHook Set

Item #: WBB2143607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
Triton LB1-TKit (2) 18 ga Tan Steel Square Hole Pegboard W/ (46 pc) LocHook Set

LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 24 In. LocBoards; 46 hooks: (5) 1 In. Single Rod 30 Degree Bend; (5) 4 In. Single Rod 30 Degree Bend; (5) 1 In. Double Rod 30 Degree Bend; (5) 3 In. Double Rod 30 Degree Bend; (5) Extended Spring Clip/Spray Can Holder; (5) Standard Spring Clips; (5) Single Ring Tool Holder; (5) 3-7/8 In. Curved Hook; (5) Double Closed End Loop; (1) Multi-Prong Tool Holder.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES9/16
    • HEIGHT INCHES24
    • COLOR FINISHTan
    • BRANDTriton Products
    • CONSTRUCTIONEpoxy Coated Steel
    • DESCRIPTIONPegboard Set
    • MANUFACTURERS PART NUMBERLB1-TKit
    • PACKAGE QUANTITY1
    • TYPEPegboard
    • WEIGHT LBS23
    • CAPACITY250
    • WARRANTY2 YEAR LIMITED WARRANTY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!