6 Loop Multi Tool Holder

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

6 Loop Multi Tool Holder

Item #: WBB479899

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($19.90)

Price: $1.99

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • No need to frame - built-in 5/8" flanges let you mount directly to any wall
Every AlligatorBoard metal pegboard solution needs hooks! The good news is our pegboard accepts standard hooks which you'll find at any hardware store. The other good news is that you can add hooks to your order right here today and have all your shopping done!

Product Specifications

    • LENGTH INCHES9
    • BRANDAlligatorBoard
    • CONSTRUCTIONWire
    • MANUFACTURERS PART NUMBERMULTI TOOL
    • addon_typeWaterfall & Tool Holder
    • PACKAGE QUANTITY1 Pack
    • COLORSilver

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

pegboard tool holders

Your review: Very nice quality. but overpriced on a scale of 5 - 1

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!