Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Pegboard Panel - Aluminum 16 x 32 (2 pc)

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Diamond Plate Pegboard Panel - Aluminum 16 x 32 (2 pc)

Item #: WBB479905

Sold By:

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Can your Diamond Plate take their abuse? AlligatorBoard metal diamond plate is manufactured to the highest standards from heavy-duty Aluminum. It's stronger and more durable than ordinary diamond plate - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install than other pegboards too. It looks great and lasts.

  • Heavy-duty 20 gauge
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
Diamond Plate by AlligatorBoard is a polished aluminum tread plate that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary diamond plate might have seemed too unrefined.

Product Specifications

    • COLOR FINISHAluminum
    • BRANDAlligatorBoard
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice looking pegboard

Your review: All in all a very good product. Looks and functions great. However, I wish that the pegboard would have been a little thicker gauge as aluminum is quite soft compared to steel. If you insert the peg hooks a little too hard, it can cause the peg holes to distort their shape. Also, you really need to mount some wood strips across your wall and then screw the panels to the wood strips for a good secure installation. Otherwise, you will damage the walls and the panels.

Pros: Looks awesome. I went all out and renovated my garage and the shiny aluminum pegboard was the final touch.

Cons: Aluminum is a little softer than steel.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!