discount codeFree shipping over 300

Applied at checkout

+

Stainless Steel Square Hole LocBoard 18" x 36" (2 Pack)

Stainless Steel Square Hole LocBoard 18" x 36" (2 Pack)

Item #: WB796652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $267.95

Quantity

Popular item in this category

Customers Also Viewed

STAINLESS STEEL LOCBOARD™ PEGBOARDS
Square Hole LocBoard™ Pegboard
This selection of stainless steel LocBoard™ pegboards is ideal for use in healthcare, medical, food and marine environments. Pegboards are made using 18 gauge Type 304 stainless steel that is corrosion resistant to ensure long lasting strength and durability. Mounting flanges allow east attachment to almost any wall or other vertical surface. Bright stainless steel finish is ideal for sterile, cold and high moisture environments. Peg board offers a total load capacity of 1,000 lbs. Stainless steel hardware included. Sold 2 tool boards per pack. Limited Lifetime Warranty.

Product Specifications

  • ASSEMBLYAssembled
  • BRANDTriton Products
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONWithout Hooks
  • MANUFACTURERS PART NUMBERLB18-S
  • MODEL796652
  • PACKAGE QUANTITY2
  • ACCESSORY LENGTH INCHES36
  • ACCESSORY WIDTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Square Hole LocBoard 18" x 36" (2 Pack)

Stainless Steel Square Hole LocBoard 18" x 36" (2 Pack)

Item #: WB796652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stainless Steel Square Hole LocBoard 18" x 36" (2 Pack)

    Be the first to know about our special deals and events!

    Top