Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempered Pegboard Kit, TPB-36, Hardwood, 24"W x 48"H x 1/4"D, 36 Hooks

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Tempered Pegboard Kit, TPB-36, Hardwood, 24"W x 48"H x 1/4"D, 36 Hooks

Item #: WBB1229090

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Tempered Pegboard Kit, TPB-36, Hardwood, 24"W x 48"H x 1/4"D, 36 Hooks

TBP-36 offered in multiple colors is a complete pegboard storage solution including a 48 In. x 24 In. x 1/4 In. pegboard, 36 DuraHook locking pegboard hooks and all wall mounting hardware.Tempered wood hardboard in colors is a cost effective and decorative pegboard storage and organization solution for garage, shed, laundry, utility room, craftroom, bedroom and closet areas. Hanging this sturdy pegboard on a wall maximizes usable storage space on walls for easy organization and accessibility. DuraHook 70000 series locking pegboard hooks along with the tempered pegboards can solve any storage challenges. Unlike many pegboards that are constructed with layers of glued cardboard, these hardboards are wood construction and will not dry out and fray. Clean up the clutter and use these pegboards and hooks for tools, gardening equipment, sports items, hats, crafting essentials, jewelry, kids' stuff and much more. Choose from four custom painted, eco-friendly water based colors including Jet Black, Blissful White, Tractor Green and Wild Orchid. Organize, add fashion and brighten your rooms at the same time with the most useful and great looking colorful pegboards available. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES24
    • BRANDTriton Products
    • CONSTRUCTIONTempered Hardwood
    • DESCRIPTIONTempered Pegboard Kit
    • MANUFACTURERS PART NUMBERTPB-36BRH-Kit
    • PACKAGE QUANTITY1
    • COLORBrown
    • ACCESSORY DEPTH INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!