Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 182212 HDAM PolyMight Dunnage Rack W/Anti-microbial protection 18"W x 22"D x 12"H - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

MasonWays™ 182212 HDAM PolyMight Dunnage Rack W/Anti-microbial protection 18"W x 22"D x 12"H - Pkg Qty 2

Item #: WBB1597072

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$87.95 each

Sold in packages of 2

Price: $175.90
Product Information
Customer Review
Product Q&A
Features:

  • Product Movers for spot and aisle displays.
  • Heavy Duty
  • Pallet jack / forkliftable
  • Anti-microbial protection available

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES22
    • HEIGHT INCHES12
    • CAPACITY LBS750
    • COLOR FINISHBlack
    • BRANDMasonWays™
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONPolyMight Dunnage Rack with Anti-microbial Protection
    • MANUFACTURERS PART NUMBER182212 HDAM
    • WEIGHT LBS10
    • LIMITED WARRANTY10 Years
    • NUMBER OF LEGS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!