x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 96"W Z-Beam Pair

Global Industrial™ 96"W Z-Beam Pair

Item #: WBB2288738

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These formed step beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2" increments. They include heavy duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES--
  • HEIGHT INCHES--
  • BRANDGlobal Industrial
  • CONSTRUCTIONSteel
  • TYPEBeams
  • ACCESSORY HEIGHT INCHES3-5/8
  • ACCESSORY DEPTH INCHES1-3/4
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 60"W Z-Beam Pair

Item #: B2288740

Not Yet Rated

Ships same day.

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96"W Z-Beam Pair

Global Industrial™ 96"W Z-Beam Pair

Item #: WBB2288738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 96"W Z-Beam Pair
    Global Industrial™ 96"W Z-Beam Pair
    Global Industrial™ 96"W Z-Beam Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant