Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Level 60"W x 24"D Wire Deck

Product May not appear as shown in image

Global Industrial™ Additional Level 60"W x 24"D Wire Deck

Item #: WB711481

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $103.95

Clearance Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXTRA HIGH CAPACITY BULK RACK
Additional Shelf Level Wire Deck
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wire decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Durable steel wire mesh decking is made from 1/4" thick x 4 gauge welded wire steel with gray epoxy finish. Decking has 3 sq. in. openings to allow light, air and sprinkler penetration and reduce dust accumulation. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES--
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • SHELF CAPACITY LBS4000
  • SHELF CONSTRUCTIONWire Deck
  • SHELF QUANTITY1
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Level 96"W x 18"D Wire Deck

Item #: 711491

Not Yet Rated

Ships same day.

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level 60"W x 24"D Wire Deck

Global Industrial™ Additional Level 60"W x 24"D Wire Deck

Item #: WB711481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant