Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Level 96"W x 36"D Steel Deck

Product May not appear as shown in image

Global Industrial™ Additional Level 96"W x 36"D Steel Deck

Item #: WB711553

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $167.95 ea.
  • Buy 7+ $153.95 ea.

Quantity

Customers Also Viewed

EXTRA HIGH CAPACITY BULK RACK
Additional Shelf Level Steel Deck
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES--
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • SHELF CAPACITY LBS2800
  • SHELF CONSTRUCTIONSteel Deck
  • SHELF QUANTITY1
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Level 96"W x 48"D Steel Deck

Item #: 711554

Not Yet Rated

Ships same day.

$204.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level 96"W x 36"D Steel Deck

Global Industrial™ Additional Level 96"W x 36"D Steel Deck

Item #: WB711553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant