Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Storage Rack Add-On, 3 Tier, Ribbed Decking, 60"W x 24"D x 60"H Gray
See all 66 items in product family

Bulk Storage Rack Add-On, 3 Tier, Ribbed Decking, 60"W x 24"D x 60"H Gray

Item #: WBB280503

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $490.45 Save up to 34%
Price: $ 322.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy duty gauge steel welded uprights and beams. Adjustable on 1-1/2" centers. Weight Capacity based on evenly distributed load. 10,000 lbs. maximum weight capacity.

Made In USA

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES60
    • CAPACITY LBS2,600
    • COLOR FINISHGray
    • BRANDLyon
    • DESCRIPTIONBulk Storage
    • MANUFACTURERS PART NUMBERDD67201R
    • SHELF CONSTRUCTIONRibbed Steel Deck
    • SHELF QUANTITY3
    • TYPEAdd-on
    • WEIGHT LBS130.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!