
Product May not appear as shown in image
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
EXTRA HIGH CAPACITY BULK RACK
STARTER UNIT WITH STEEL DECK
Heavy duty bulk storage racks and accessories
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).
STARTER UNIT WITH STEEL DECK
Heavy duty bulk storage racks and accessories
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).
Product Specifications
- WIDTH INCHES96
- DEPTH INCHES24
- HEIGHT INCHES96
- ASSEMBLYUnassembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- LEVEL QUANTITY3
- SHELF CAPACITY LBS2800
- SHELF CONSTRUCTIONSteel Deck
- COLORGray
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 96"W x 24"D x 96"H Starter
Item #: 504359
Ships same day.
$495.95

Global Industrial™ Extra High Capacity Bulk Rack With Steel Decking 96"W x 24"D x 96"H Starter
$404.95
- Product Information
- Customer Review
- Product Q&A
- Accessories