Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wire Deck - Tan

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wire Deck - Tan

Item #: WBB2296684

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Boltless Rack with Wire Decking
Additional Level
Add an additional level to your existing rack. Includes 4 beams and wire decking.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES48
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716604
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWire Deck
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP1500 lbs. to 2000 lbs.
  • COLORTan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wire Deck - Tan

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wire Deck - Tan

Item #: WBB2296684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant