Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wood Deck - Tan

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wood Deck - Tan

Item #: WBB2297470

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Boltless Rack With Wood Decking - Additional Level

This 48"W x 48"D shelf can be added to existing rack. Made of precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity



Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES48
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716502
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWood Deck
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP1500 lbs. to 2000 lbs.
  • COLORTan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wood Deck - Tan

Global Industrial™ Additional Level For 48"W x 48"D High Capacity Rack Wood Deck - Tan

Item #: WBB2297470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant