Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Level For Wide Span Rack 72"Wx48"D Wood Deck 900 Lb Capacity, GRY

Global Industrial™ Additional Level For Wide Span Rack 72"Wx48"D Wood Deck 900 Lb Capacity, GRY

Item #: WBB2297154

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Additional Wood Decking for
Boltless Wide Span Storage Rack

Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. This 72"W decking with 900 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES48
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716651
  • SHELF CAPACITY LBS900
  • SHELF CONSTRUCTIONWood Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Level For Wide Span Rack 72"Wx30"D Wood Deck 900 Lb Capacity, GRY

Item #: B2297111

Not Yet Rated

Available on or around 03/07/2021

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level For Wide Span Rack 72"Wx48"D Wood Deck 900 Lb Capacity, GRY

Global Industrial™ Additional Level For Wide Span Rack 72"Wx48"D Wood Deck 900 Lb Capacity, GRY

Item #: WBB2297154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant