Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Bulk Rack Shelf Wire Deck 48"W x 24"D - Gray

Global Industrial™ Bulk Rack Shelf Wire Deck 48"W x 24"D - Gray

Item #: WBB2297569

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Additional Level with Wire Decking

This additional level includes 4 horizontal beams that support the wire decking on all sides. Boltless design snaps together securely without tools or hardware. Sturdy steel wire decking allows ventilation, visibility, and light and sprinkler penetration (reducing insurance premiums). Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.



Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716463
  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWire Deck
  • COUNTRY OF ORIGINUSA
  • SHELF MAX CAP1500 lbs. to 2000 lbs.
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Bulk Rack Shelf Wire Deck 60"W x 24"D - Gray

Item #: B2297735

Not Yet Rated

Ships same day.

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bulk Rack Shelf Wire Deck 48"W x 24"D - Gray

Global Industrial™ Bulk Rack Shelf Wire Deck 48"W x 24"D - Gray

Item #: WBB2297569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant