Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Bulk Rack Shelf Without Deck 60"W x 24"D - Gray

Global Industrial™ Bulk Rack Shelf Without Deck 60"W x 24"D - Gray

Item #: WBB2297875

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Bulk Storage Rack
Additional Level without Decking

This additional level includes 4 horizontal beams that support decking on all sides (supply your own decking). Boltless design snaps together securely without tools or hardware. Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.



Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • MODEL716356
  • SHELF CAPACITY LBS1200
  • SHELF CONSTRUCTIONNo Deck
  • COUNTRY OF ORIGINUSA
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Bulk Rack Shelf Without Deck 36"W x 24"D - Gray

Item #: B2297877

Not Yet Rated

Ships same day.

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bulk Rack Shelf Without Deck 60"W x 24"D - Gray

Global Industrial™ Bulk Rack Shelf Without Deck 60"W x 24"D - Gray

Item #: WBB2297875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant